CAPSCREW BUT SS304 UNC NO.8-32X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNC NO.8-32X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.016.0037
  • Mfr. Model # U51030.016.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.01 lbs

Product Details

Stainless steel, size #8-32 x 3/8, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.087 in, head dia. 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Rockwell Hardness B80 - C32
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Dia. 5/16"
  • Head Height 5/64"
  • Thread Dia. #8
  • Min. Tensile Strength 100,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Vented Hole Size Not Vented
  • Length 3/8"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM F879, ASME B18.3
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list