Discontinued with Replacement
CAPSCREW BUT SS304 UNC NO.8-32X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT SS304 UNC NO.8-32X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.016.0018
  • Mfr. Model # U51030.016.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCW BUT SS304 UNC NO.8-32X3/16,100/PK

Your Price: NA

Product Details

Stainless steel, size #8-32 x 3/16, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.087 in, head dia. 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 3/32"
  • Thread Length 3/16"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.312"
  • Min. Tensile Strength 100,000 psi
  • Head Height 0.087"
  • Thread Dia. #8
  • Dia./Thread Size #8-32
  • System of Measurement Inch
  • Length 3/16"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Thread Type UNC (Coarse)
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list