Skip Content
CAPSCREW BUT SS304 UNC NO.8-32X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNC NO.8-32X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.016.0100
  • Mfr. Model # U51030.016.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.52 lbs

Product Details

Stainless steel, size #8-32 x 1, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.087 in, head dia. 0.312 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Type Hex
  • Drive Size 3/32"
  • Thread Length 1"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.312"
  • Head Height 0.087"
  • Thread Dia. #8
  • Min. Tensile Strength 100,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Length 1"
  • Material Grade 304
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list