CAPSCREW BUT SS304 UNC NO.6-32X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNC NO.6-32X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.013.0087
  • Mfr. Model # U51030.013.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.324 lbs

Product Details

Stainless steel, size #6-32 x 7/8, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, head height 0.073 in, head dia. 0.262 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 5/64"
  • Temp. Range 250 Degrees F
  • Drive Type Hex
  • Thread Length 7/8"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.262"
  • Thread Direction Right Hand
  • Min. Tensile Strength 100,000 psi
  • Thread Dia. #6
  • Head Height 0.073"
  • Dia./Thread Size 6-32
  • System of Measurement Inch
  • Length 7/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Material Grade 304
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list