Discontinued with Replacement
CAPSCREW BUT SS304 UNC NO.5-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT SS304 UNC NO.5-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.012.0037
  • Mfr. Model # U51030.012.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW BUT SS304 UN NO.5-40X3/8,100/PK

Your Price : NA PACKAGE

Product Details

Stainless steel, size #5-40 x 3/8, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, head height 0.066 in, head dia. 0.238 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 5/64"
  • Thread Length 3/8"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.238"
  • Head Height 0.066"
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Thread Dia. #5
  • Dia./Thread Size 5-40
  • Length 3/8"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list