Skip Content
CAPSCREW BUT SS304 UNC NO.4-40X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNC NO.4-40X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.011.0037
  • Mfr. Model # U51030.011.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.157 lbs

Product Details

Stainless steel, size #4-40 x 3/8, drive type hex, drive size 1/16 in, thread type UNC, thread style imperial, thread direction right, head height 0.059 in, head dia. 0.213 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex
  • Thread Length 3/8"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Min. Tensile Strength 100,000 psi
  • Head Dia. 0.213"
  • Head Height 0.059"
  • Thread Dia. #4
  • System of Measurement Inch
  • Dia./Thread Size 4"-40
  • Length 3/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Material Grade 304
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List