Discontinued with Replacement
CAPSCREW BUT SS304 UNC NO.4-40X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW BUT SS304 UNC NO.4-40X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.011.0075
  • Mfr. Model # U51030.011.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.002 lbs
Compare
Suggested Replacement Product
CAPSCREW BUT SS304 UN NO.4-40X3/4,100/PK

Web Price : $4.05 / PACKAGE

Product Details

Stainless steel, size #4-40 x 3/4, drive type hex, drive size 1/16 in, thread type UNC, thread style imperial, thread direction right, head height 0.059 in, head dia. 0.213 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 1/16"
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Thread Length 3/4"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 1/4"
  • Head Height 3/32"
  • Thread Dia. #4
  • Min. Tensile Strength 100,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Length 3/4"
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM F879, ASME B18.3
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list