CAPSCREW BUT SS304 UNC NO.3-48X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW BUT SS304 UNC NO.3-48X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.009.0062
  • Mfr. Model # U51030.009.0062
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Product Details

Stainless steel, size #3-48 x 5/8, drive type hex, drive size 1/16 in, thread type UNC, thread style imperial, thread direction right, head height 0.052 in, head dia. 0.188 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Thread Style Imperial
  • Drive Size 1/16"
  • Rockwell Hardness B80 to C32
  • Drive Type Hex
  • Thread Direction Right Hand
  • Head Dia. 0.188"
  • Head Height 0.052"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Item Socket Head Cap Screw
  • Thread Length 5/8"
  • Dia./Thread Size 3"-48
  • Thread Dia. #3
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list