Skip Content
CAPSCREW BUT SS304 UNC NO.1-64X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNC NO.1-64X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.007.0075
  • Mfr. Model # U51030.007.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.046 lbs

Product Details

Stainless steel, size #1-64 x 3/4, drive type hex, drive size 0.050 in, thread type UNC, thread style imperial, thread direction right, head height 0.039 in, head dia. 0.139 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 0.050"
  • Drive Type Hex
  • Thread Length 3/4"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.039"
  • Head Dia. 0.139"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #1
  • System of Measurement Inch
  • Dia./Thread Size 1-64
  • Length 3/4"
  • Basic Material Stainless Steel
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list