Skip Content
CAPSCREW BUT SS304 UNC 5/16-18X1. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SS304 UNC 5/16-18X1.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.031.0100
  • Mfr. Model # U51030.031.0100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size 5/16-18 x 1, drive type hex, drive size 3/16 in, thread type UNC, thread style imperial, thread direction right, head height 0.166 in, head dia. 0.437 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/16"
  • Temp. Range -50? - 550? F
  • Drive Type Hex Socket
  • Item Socket Head Cap Screw
  • Thread Length 1"
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Rockwell Hardness B80 - C32
  • Head Height 5/16"
  • Min. Tensile Strength 85,000 PSI
  • System of Measurement Inch
  • Thread Dia. 5/16"
  • Head Dia. 7/16"
  • Dia./Thread Size 5/16"-18
  • Vented Hole Size Not Vented
  • Length 1"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list