CAPSCREW BUT SS304 UNC 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNC 3/8-16X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.037.0150
  • Mfr. Model # U51030.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 1.22 lbs

Product Details

Stainless steel, size 3/8-16 x 1-1/2, drive type hex, drive size 7/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.199 in, head dia. 0.547 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 7/32"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Length 1-1/2"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.547"
  • Min. Tensile Strength 85,000 psi
  • Head Height 0.199"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Length 1-1/2"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list