Skip Content
CAPSCREW BUT SS304 UNC 1/4-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BUT SS304 UNC 1/4-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51030.025.0075
  • Mfr. Model # U51030.025.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 986
  • Shipping Weight 1.12 lbs

Product Details

Stainless steel, size 1/4-20 x 3/4, drive type hex, drive size 5/32 in, thread type UNC, thread style imperial, thread direction right, head height 0.132 in, head dia. 0.361 in, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 5/32"
  • Drive Type Hex Socket
  • Thread Length 3/4"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 3/8"
  • Min. Tensile Strength 100,000 PSI
  • System of Measurement Inch
  • Thread Dia. 1/4"
  • Head Height 1/4"
  • Dia./Thread Size 1/4"-20
  • Vented Hole Size Not Vented
  • Length 3/4"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Industry Standards ASTM F879, ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Screw Head Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list