Skip Content
CAPSCREW BUT SKT HD NC 5/16X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT SKT HD NC 5/16X2-1/2IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS31C250
  • Mfr. Model # 1BS31C250
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.54 lbs

Product Details

18.8 stainless steel button head cap screw. Size 5/16-18 x 2-1/2 inches.

Technical Specs

  • Item Socket Cap Screw
  • Thread Length 2-1/2"
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Button
  • Material Grade 18-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list