Skip Content
CAPSCREW BUT HD SKT 1/4-20X1-1/2 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BUT HD SKT 1/4-20X1-1/2 SS

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1BS25C150
  • Mfr. Model # 1BS25C150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.66 lbs

Product Details

18.8 stainless steel button head cap screw. Size 1/4-20 x 1-1/2 inches.

Technical Specs

  • Item Socket Cap Screw
  • Material 18-8 Stainless Steel
  • Thread Length 1-1/2"
  • Thread Dia. 1/4"
  • Dia./Thread Size 1/4"-20
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Head Type Button
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list