Skip Content
CAPSCREW BTN I7380 SSA2 M12-1.75X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SSA2 M12-1.75X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.120.0020
  • Mfr. Model # M51030.120.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Type Button
  • Thread Type Metric
  • Head Height 6.6mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • Fastener Length 20mm
  • Screw Industry Standards ISO 7380

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list