CAPSCREW BTN I7380 SS A2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BTN I7380 SS A2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.060.0010
  • Mfr. Model # M51030.060.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Head Type Button
  • Tensile Strength 101,526 PSI
  • Head Height 3.3mm
  • Dia./Thread Size M6-1
  • Fastener Length 10mm
  • Fastener Industry Standards ISO 7380
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Head Width 11mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list