Skip Content
CAPSCREW BTN I7380 SS A2 M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SS A2 M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.050.0025
  • Mfr. Model # M51030.050.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Button
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M5-0.8
  • Head Height 2.75mm
  • Screw Industry Standards ISO 7380
  • Fastener Length 25mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Head Width 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list