Skip Content
CAPSCREW BTN I7380 SS A2 M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SS A2 M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.030.0006
  • Mfr. Model # M51030.030.0006
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Button
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 1.65mm
  • Dia./Thread Size M3-0.50
  • Screw Industry Standards ISO 7380
  • Fastener Length 6mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Head Width 5.5mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List