Skip Content
CAPSCREW BTN I7380 SS A2 M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SS A2 M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.030.0025
  • Mfr. Model # M51030.030.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 101,526 PSI
  • Head Type Button
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M3-0.50
  • Head Height 1.65mm
  • Screw Industry Standards ISO 7380
  • Fastener Length 25mm
  • System of Measurement Metric
  • Head Width 5.5mm
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list