CAPSCREW BTN I7380 SS A2 M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BTN I7380 SS A2 M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.030.0020
  • Mfr. Model # M51030.030.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Button
  • Tensile Strength 101,526 PSI
  • Head Height 1.65mm
  • Dia./Thread Size M3-0.50
  • Fastener Industry Standards ISO 7380
  • Fastener Length 20mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Head Width 5.5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list