CAPSCREW BTN I7380 SS A2 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW BTN I7380 SS A2 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.030.0012
  • Mfr. Model # M51030.030.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Button
  • Head Height 1.65mm
  • Dia./Thread Size M3-0.50
  • Fastener Industry Standards ISO 7380
  • Fastener Length 12mm
  • Basic Material Stainless Steel
  • Head Width 5.5mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list