Skip Content
CAPSCREW BTN I7380 SS A2 M10-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SS A2 M10-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.100.0040
  • Mfr. Model # M51030.100.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.83 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Button
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Dia./Thread Size M10-1.5
  • Head Height 5.5mm
  • Screw Industry Standards ISO 7380
  • Fastener Length 40mm
  • Thread Style Fully Threaded
  • Head Width 17.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list