Skip Content
CAPSCREW BTN I7380 SS A2 M10-1.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW BTN I7380 SS A2 M10-1.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51030.100.0016
  • Mfr. Model # M51030.100.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Button
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.5mm
  • Dia./Thread Size M10-1.5
  • Fastener Length 16mm
  • Screw Industry Standards ISO 7380
  • Thread Style Fully Threaded
  • Head Width 17.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list