Skip Content
CAPSCREW 961-8.8 8X1X25 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 961-8.8 8X1X25 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-008-0025
  • Mfr. Model # H013-008-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 8 mm x 25 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Proof Load 22,700 PSI
  • Head Width 13mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Fastener Length 25mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Min. Thread Length Full Thread
  • Flange Dia. 14.38mm
  • System of Measurement Metric
  • Dia./Thread Size M8
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List