Skip Content
CAPSCREW 961-8.8 14X1.5X40 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 961-8.8 14X1.5X40 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-014-0040
  • Mfr. Model # H013-014-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 14 mm x 40 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Head Width 22mm
  • Proof Load 72,500 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 40mm
  • Screw Grade/Class Class 8.8
  • Flange Dia. 24.49mm
  • Min. Thread Length Full Thread
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list