CAPSCREW 961-8.8 12X1.25X40 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW 961-8.8 12X1.25X40 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-012-0040
  • Mfr. Model # H013-012-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 12 mm x 40 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Head Height 7.5mm
  • Head Width 19mm
  • Proof Load 53,400 PSI
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 40mm
  • Flange Dia. 21.1mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list