Skip Content
CAPSCREW 961-8.8 12X1.25X30 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 961-8.8 12X1.25X30 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-012-0030
  • Mfr. Model # H013-012-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 12 mm x 30 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 32/39-C
  • Proof Load 53,400 PSI
  • Head Height 7.5mm
  • Head Width 19mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 30mm
  • Flange Dia. 21.1mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list