Skip Content
CAPSCREW 961-8.8 12X1.25X25 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW 961-8.8 12X1.25X25 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-012-0025
  • Mfr. Model # H013-012-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 12 mm x 25 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Rockwell Hardness 32/39-C
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Proof Load 53,400 PSI
  • Head Width 19mm
  • Screw Grade/Class Class 8.8
  • Fastener Length 25mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Zinc Plated
  • Flange Dia. 21.1mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Dia./Thread Size M12
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List