Skip Content
CAPSCREW 961-8.8 10X1.25X30 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 961-8.8 10X1.25X30 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-010-0030
  • Mfr. Model # H013-010-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 10 mm x 30 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Head Width 17mm
  • Proof Load 33,500 PSI
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 30mm
  • Flange Dia. 18.9mm
  • Min. Thread Length Full Thread
  • Dia./Thread Size M10
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List