Skip Content
CAPSCREW 961-8.8 10X1.25X25 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 961-8.8 10X1.25X25 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-010-0025
  • Mfr. Model # H013-010-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size 10 mm x 25 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 33,500 PSI
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Zinc Plated
  • Fastener Length 25mm
  • Flange Dia. 18.9mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list