CAPSCREW 960-8.8 14X1.5X70 FINE ZIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW 960-8.8 14X1.5X70 FINE ZIN

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH033-014-0070
  • Mfr. Model # H033-014-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 14 mm x 70 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness 33/39-C
  • Head Height 8.8mm
  • Proof Load 72,500 PSI
  • Head Width 22mm
  • Fastener Finish Zinc Plated
  • Fastener Length 70mm
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Min. Thread Length 34mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list