Skip Content
CAPSCREW 8.8 MF M8-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M8-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.080.0030
  • Mfr. Model # M01070.080.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Proof Load 580 N/mm²
  • Head Width 13 mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 961
  • Fastener Length 30mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • Dia./Thread Size M8-1.00
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List