Skip Content
CAPSCREW 8.8 MF M8-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M8-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.080.0016
  • Mfr. Model # M01070.080.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Length 16mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 961
  • Item Hex Head Cap Screw
  • Min. Thread Length 16mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8-1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list