Skip Content
CAPSCREW 8.8 MF M24-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M24-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.240.0060
  • Mfr. Model # M01070.240.0060
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 800 N/mm²
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 961
  • Fastener Length 60mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 60mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list