Skip Content
CAPSCREW 8.8 MF M24-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M24-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.240.0050
  • Mfr. Model # M01070.240.0050
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Width 36 mm
  • Head Height 15 mm
  • Proof Load 580 N/mm²
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 961
  • Fastener Length 50mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 50mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List