Skip Content
CAPSCREW 8.8 MF M14-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M14-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.140.0030
  • Mfr. Model # M01070.140.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.515 lbs

Technical Specs

  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Head Height 8.8 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 961
  • Fastener Length 30mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list