Discontinued with Replacement
CAPSCREW 8.8 MF M14-1.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW 8.8 MF M14-1.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.140.0020
  • Mfr. Model # M01070.140.0020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.108 lbs
Suggested Replacement Product
CAPSCREW 8.8 MF M14-1.5X20,50/PK

Your Price: NA

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 22 to 34
  • Head Height 8.8 mm
  • Head Width 21 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 961
  • Fastener Length 20mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 20mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M14-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list