CAPSCREW 8.8 MF M12-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW 8.8 MF M12-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.120.0035
  • Mfr. Model # M01070.120.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Rockwell Hardness 22 to 34
  • Head Height 7.5 mm
  • Proof Load 580 N/mm²
  • Head Width 19 mm
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 961
  • Fastener Length 35mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 35mm
  • Basic Material Steel
  • Dia./Thread Size M12-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list