CAPSCREW 8.8 MF M12-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW 8.8 MF M12-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.120.0025
  • Mfr. Model # M01070.120.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Head Height 7.5 mm
  • Proof Load 580 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Width 19 mm
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 961
  • Fastener Length 25mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 25mm
  • Basic Material Steel
  • Dia./Thread Size M12-1.50
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list