Skip Content
CAPSCREW 8.8 MF M10-1.25X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 MF M10-1.25X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01070.100.0045
  • Mfr. Model # M01070.100.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.825 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Proof Load 580 N/mm²
  • Head Width 17 mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 961
  • Fastener Length 45mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 45mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M10-1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list