Skip Content
CAPSCREW 8.8 METRIC 18X1.5X70 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 8.8 METRIC 18X1.5X70 PLTD

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH013-018-0070
  • Mfr. Model # H013-018-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

Cap screw, metric, grade 8.8, fine thread, plated finish. Size 18 mm x 70 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Head Height 11.5mm
  • Thread Direction Right Hand
  • Rockwell Hardness 32/39-C
  • Head Width 27mm
  • Proof Load 130,000 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 70mm
  • Flange Dia. 30.14mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Dia./Thread Size M18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list