Discontinued with Replacement
CAPSCREW 316SS NC 5/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW 316SS NC 5/8X2-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC58-212S3
  • Mfr. Model # CSHC58-212S3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
CAPSCREW SS316 UNC 5/8-11X2-1/2

Your Price: NA

Product Details

Hex head cap screw, 316 stainless steel, NC. Size 5/8 x 2-1/2 inches.

Technical Specs

  • Head Type Hexagonal
  • Item Hex head cap screw
  • Tensile Strength 85,000 PSI
  • Rockwell Hardness B87-B98
  • Head Height 0.378" - 0.444"
  • Head Width 15/16"
  • Proof Load 85,000 PSI
  • Fastener Length 2-1/2"
  • Fastener Finish Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list