Skip Content
Discontinued with Replacement
CAPSCREW 316SS NC 3/8X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW 316SS NC 3/8X1-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC38-112S3
  • Mfr. Model # CSHC38-112S3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
CAPSCREW SS316 UNC 3/8-16X1-1/2

Price: NA

Product Details

Hex head cap screw, 316 stainless steel, NC. Size 3/8 x 1-1/2 inches.

Technical Specs

  • Item Hex head cap screw
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Type Hexagonal
  • Rockwell Hardness B87-B98
  • Thread Style Partially threaded
  • Tensile Strength 85,000 PSI
  • Head Height 0.226" - 0.268"
  • Head Width 9/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Stainless Steel
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list