Skip Content
Discontinued with Replacement
CAPSCREW 316SS NC 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW 316SS NC 1/4X1

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC14-1S3
  • Mfr. Model # CSHC14-1S3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
CAPSCREW SS316 UNC 1/4-20X1-

Price: NA

Product Details

Hex head cap screw, 316 stainless steel, NC. Size 1/4 x 1 inch.

Technical Specs

  • Head Type Hexagonal
  • Thread Style Fully threaded
  • Tensile Strength 85,000 PSI
  • Rockwell Hardness B87-B98
  • Thread Type UNC
  • Item Hex head cap screw
  • Thread Direction Right Hand
  • Head Height 0.150" - 0.188"
  • Proof Load 85,000 PSI
  • Head Width 7/16"
  • Fastener Finish Stainless Steel
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list