CAPSCREW 316SS N.C. 1/4X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAPSCREW 316SS N.C. 1/4X1-3/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC14-134S3
  • Mfr. Model # CSHC14-134S3
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Hex head cap screw, 316 stainless steel, NC. Size 1/4 x 1-3/4 inches.

Technical Specs

  • Item Hex head cap screw
  • Tensile Strength 85,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness B87-B98
  • Head Height 0.150" - 0.188"
  • Head Width 7/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Stainless Steel
  • Fastener Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list