Skip Content
CAPSCREW 18.8SS NC 5/16X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW 18.8SS NC 5/16X2-3/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC516-234S1
  • Mfr. Model # CSHC516-234S1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

Hex head cap screw, 18.8 stainless steel, NC. Size 5/16 x 2-3/4 inches.

Technical Specs

  • Item Hex head cap screw
  • Tensile Strength 85,000 PSI
  • Head Type Hexagonal
  • Head Height 0.195" - 0.235"
  • Rockwell Hardness B87-B98
  • Thread Style Partially threaded
  • Thread Type UNC
  • Thread Direction Right Hand
  • Proof Load 85,000 PSI
  • Head Width 1/2"
  • Fastener Finish Stainless Steel
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 2-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List