Skip Content
CAPSCREW 18.8SS NC 5/16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW 18.8SS NC 5/16X1-3/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC516-134S1
  • Mfr. Model # CSHC516-134S1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Hex head cap screw, 18.8 stainless steel, NC. Size 5/16 x 1-3/4 inches.

Technical Specs

  • Item Hex head cap screw
  • Tensile Strength 85,000 PSI
  • Head Type Hexagonal
  • Thread Style Partially threaded
  • Thread Type UNC
  • Rockwell Hardness B87-B98
  • Thread Direction Right Hand
  • Head Width 1/2"
  • Head Height 0.195" - 0.235"
  • Proof Load 85,000 PSI
  • Fastener Finish Stainless Steel
  • Screw Grade/Class 18-8 (304)
  • Fastener Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list