Discontinued with Replacement
CAPSCREW 18.8SS NC  1/4X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW 18.8SS NC 1/4X2-1/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCSHC14-214S1
  • Mfr. Model # CSHC14-214S1
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
CAPSCREW SS304 UNC 1/4-20X2-1/4

Your Price: NA

Product Details

Hex head cap screw, 18.8 stainless steel, NC. Size 1/4 x 2-1/4 inches.

Technical Specs

  • Item Hex head cap screw
  • Head Type Hexagonal
  • Tensile Strength 85,000 PSI
  • Rockwell Hardness B87-B98
  • Head Height 0.150" - 0.188"
  • Head Width 7/16"
  • Proof Load 85,000 PSI
  • Fastener Finish Stainless Steel
  • Fastener Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list