CAPSCREW 10.9 MF M8-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW 10.9 MF M8-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04170.080.0040
  • Mfr. Model # M04170.080.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 961
  • Item Hex Head Cap Screw
  • Min. Thread Length 40mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.00
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list