Skip Content
CAPSCREW 10.9 MF M8-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW 10.9 MF M8-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04170.080.0016
  • Mfr. Model # M04170.080.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric Fine
  • Head Width 13 mm
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 961
  • Fastener Length 16mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 16mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8-1.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List